BOÎTES LES PLUS VENDUES
OVER 1,700 STOCK SIZES IN 15 LOCATIONS - ORDER BY 6PM FOR SAME DAY SHIPPING. - OVER 1 BILLION BOXES SOLD EVERY YEAR.

200 LB. TEST

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX
(ANY BUNDLE QTY.)
WT./
BUNDLE
BUNDLE/
BALE QTY.
ADD TO
CART
    S-4040           4 x 4 x 4" .47                3 lbs.       25 / 2500  ADD
    S-4050           5 x 5 x 5" .59                5 lbs.       25 / 1800  ADD
    S-4060           6 x 4 x 4" .53                4 lbs.       25 / 2000  ADD
    S-4061           6 x 6 x 4" .63                6 lbs.       25 / 1800  ADD
    S-4062           6 x 6 x 6" .66                7 lbs.       25 / 1800  ADD
    S-4080           8 x 6 x 4" .67                7 lbs.       25 / 1800  ADD
    S-4082           8 x 8 x 4" .95                9 lbs.       25 / 1000  ADD
    S-4084           8 x 8 x 8" .96                12 lbs.       25 / 900

 ADD

    S-4094           9 x 9 x 9" 1.19                16 lbs.       25 / 600  ADD
    S-4103           10 x 8 x 6" 1.01                12 lbs.       25 / 900  ADD
    S-4105           10 x 10 x 10" 1.22                19 lbs.       25 / 500  ADD
    S-4128           12 x 6 x 6" .95                11 lbs.       25 / 900  ADD
    S-4521           12 x 9 x 4" 1.22                13 lbs.       25 / 750  ADD
    S-4406           12 x 9 x 6" 1.34                15 lbs.       25 / 750  ADD
    S-4130           12 x 10 x 6" 1.37                17 lbs.       25 / 500  ADD
    S-4120           12 x 10 x 8" 1.40                19 lbs.       25 / 500

 ADD

    S-4215           12 x 12 x 4" 1.37                18 lbs.       25 / 500  ADD
    S-4122           12 x 12 x 6" 1.44                20 lbs.       25 / 500  ADD
    S-4124           12 x 12 x 8" 1.53                23 lbs.       25 / 500  ADD
    S-4126           12 x 12 x 10" 1.73                25 lbs.       25 / 500  ADD
    S-4125           12 x 12 x 12" 1.59                27 lbs.       25 / 500  ADD
    S-4233           14 x 10 x 6" 1.40                18 lbs.       25 / 500  ADD
    S-4144           14 x 10 x 10" 1.53                23 lbs.       25 / 500  ADD
    S-4142           14 x 14 x 14" 2.49                38 lbs.       25 / 250  ADD
    S-4318           15 x 15 x 15" 2.86                41 lbs.       25 / 250  ADD
    S-4235           16 x 12 x 8" 1.88                25 lbs.       25 / 250  ADD
    S-4160           16 x 12 x 10" 2.07                29 lbs.       25 / 250  ADD
    S-4163           16 x 12 x 12" 2.19                31 lbs.       25 / 250  ADD
    S-4393           16 x 16 x 8" 2.47                34 lbs.       25 / 250  ADD
    S-4166           16 x 16 x 16" 3.14                47 lbs.       25 / 125  ADD
    S-4187           18 x 12 x 6" 2.11                25 lbs.       25 / 250  ADD
    S-4188           18 x 12 x 8" 2.16                28 lbs.       25 / 250

 ADD

    S-4189           18 x 12 x 10" 2.22                31 lbs.       25 / 250  ADD
    S-4181           18 x 12 x 12" 2.27                33 lbs.       25 / 250  ADD
    S-4183           18 x 14 x 12" 2.74                31 lbs.       20 / 240  ADD
    S-4399           18 x 18 x 12" 3.40                38 lbs.       20 / 240  ADD
    S-4185           18 x 18 x 18" 3.92                48 lbs.       20 / 120  ADD
    S-4204           20 x 12 x 12" 2.60                29 lbs.       20 / 240  ADD
    S-4542           20 x 14 x 6" 2.40                31 lbs.       25 / 250  ADD
    S-4206           20 x 14 x 12" 2.99                33 lbs.       20 / 240  ADD
    S-4200           20 x 16 x 14" 3.63                40 lbs.       20 / 240  ADD
    S-4210           20 x 20 x 12" 3.96                34 lbs.       15 / 120

 ADD

    S-4201           20 x 20 x 20" 5.08                29 lbs.       10 / 120  ADD
    S-4243           24 x 12 x 12" 2.84                32 lbs.       20 / 240  ADD
    S-4218           24 x 16 x 16" 4.25                24 lbs.       10 / 120  ADD
    S-4219           24 x 18 x 12" 4.15                23 lbs.       10 / 120  ADD
    S-4340           24 x 18 x 18" 5.22                40 lbs.       15 / 120  ADD
    S-4320           24 x 24 x 12" 5.30                30 lbs.       10 / 120  ADD
▪  S-4247           24 x 24 x 24" 7.47                42 lbs.       10 / 120  ADD
▪  S-4193           36 x 36 x 36" 16.21                92 lbs.       10 / 120  ADD
     

▪ SHIPS VIA MOTOR FREIGHT
Plus de 1 700 boîtes de carton ondulé en stock! Voir toutes les boîtes
Par dimension (en pouces)   Longueur   Largeur   Hauteur
x x OK
Par dimension (en pouces)
3 à 8 po 9 à 11 po 12 à 13 po 14 à 17 po 18 à 23 po 24 à 26 po 27-48 po et plus
16/11/2026 08 h 40 m 37 s PM; CNWEB25 -0-0/0,0-1- 00000000-0000-0000-0000-000000000000